E-WELD 2 Welding Protection Spray, Pack Of 20 + 10 Sprayers, Suitable For Thick Metal Sheets

Order Code: ZT2703465S

£339.99 Inc VAT (20%)


Description

E-WELD 2 welding protection spray, pack of 20 + 10 sprayers, suitable for thick metal sheets. Product type = welding protection sprays. For welding thick sheets and multipass seams. Subsequent processes are possible without any problems, as silicone and oil-free. Safe application, as no VOCs and non-hazardous in accordance with CLP regulation. Temporary corrosion protection. E-WELD 2 is a high quality welding protection spray based on nature identical ingredients and which prevents weld spatter from sticking. The separating agent is suitable for welding steel, stainless steel and aluminium. E-WELD 2 is especially suitable for welding thick sheets and multipass seams. The separating agent has exhibited its value in many industrial operations such as vehicle construction, steel construction, tank and boiler construction, but also in the automotive and supplier industry and in metalworking sectors. It also offers protection for welding nozzles and welding accessories. A thin film acts as a barrier between the workpiece and the hot metal. Good coverage of the surface protects the workpiece and equipment. However, the separating agent also provides protection once dry. The welding release agent is ready to use, non-hazardous, and offers safety for users and the environment. - Odour neutral - Good coverage - a thin layer has excellent release properties - Zinc plating and painting easily possible after welding - approval by the zinc plating plant Herning Varmforzinkning A/S

See full description
Specifications for E-WELD 2 Welding Protection Spray, Pack Of 20 + 10 Sprayers, Suitable For Thick Metal Sheets
  • Product Type
    Welding Protection Sprays
  • Pack Quantity
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome