Eco-Cool R-AFc 1515L Metalworking Fluid 20LTR

Order Code: ZT4132821S

£149.99 Inc VAT (20%)


Description

EcoCool R - AFC 1515 L metalworking fluid is a high-quality, water-miscible cutting fluid designed for cast iron, nodular cast iron, steel, and aluminium alloys. This versatile fluid excels in a range of metalworking processes, producing a stable, fine emulsion when mixed with water. Carefully curated substances and high-pressure agents make it applicable for both steel and aluminium machining, to ensure optimal performance and precision.

Features and Benefits
• Delivers optimal wetting, cooling, and flushing performance
• Keeps machines clean with its good washing effect
• Low foaming for a seamless operation
• Ensures that machines stay efficient with good filterability
• Minimises misting with its low-misting feature
• Universally applicable for both machining and grinding needs

Typical Applications
• Turning
• Milling
• Grinding
• Reaming

See full description
Specifications for Eco-Cool R-AFc 1515L Metalworking Fluid 20LTR
  • Container Type
    Bottle
  • Form
    Fluid
  • MFR Part No.
    601390456
  • Product Type
    Metal Working Fluid
  • Size
    20L
  • Series
    EcoCool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome