Eco-Cool R-vhcm 1000LTR

Order Code: ZT4273150S

£4,599.99 Inc VAT (20%)


Description

ECOCOOL SD is a water-soluble, oil-based cutting fluid tailored for general-purpose machining on ferrous and non-ferrous metals. With superior performance at higher temperatures, this makes this perfect for heavy-duty operations like surface and cylindrical grinding. With refined mineral oil base this ensures excellent machine lubrication, enhancing tool longevity and machining efficiency. Suitable for milling, drilling, turning, and more, it offers versatility across various machining tasks. Accompanied with environmentally friendly composition, it is free from formaldehyde donors, boron, or chlorinated additives, promotes a safer work environment.

Typical Applications:
• General milling
• Drilling
• Turning
• Sawing
• Machining
• Rolling
• Grinding of ferrous and non-ferrous materials


Features and Benefits
• Environmentally improved formula without formaldehyde donors, boron, or chlorinated additives
• Formulated with highly refined mineral oils for superior performance
• Provides a high degree of lubrication for machine tools, enhancing longevity
• Suitable for a wide range of machining operations, ensuring versatility
• Low odor formulation enhances workplace comfort
• Cost-effective solution with a low unit cost, minimizing operational expenses

See full description
Specifications for Eco-Cool R-vhcm 1000LTR
  • MFR Part No.
    600904135
  • Product Type
    Metal Working Fluid
  • Container Type
    IBC
  • Form
    Fluid
  • Size
    1000L
  • Series
    EcoCool R-VHCM
  • Applications
    Metalworking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome