Eco-Cool S-hl Metalworking FLUID200LTR

Order Code: ZT4273176S

£1,599.99 Inc VAT (20%)


Description

ECOCOOL S-HL provides a mineral oil-free, water-miscible cutting solution, ensuring clear and transparent operations. Its corrosion protection, minimal foam, residue-free properties, and excellent wetting and flushing capabilities enhance machining processes. Free of chlorine, zinc, and secondary alkanolamines/amides, it aligns with stringent safety standards, including German TRGS 611. Suitable for grinding cast iron and steel at concentrations of 3-4% and machining aluminum at 5-12%, it's ideal for various applications. ECOCOOL S-HL offers an efficient, environmentally friendly solution for demanding machining operations, ensuring optimal performance and safety compliance.

Features and Benefits
• Mineral oil-free, water-miscible cutting fluid
• Provides corrosion protection and minimal foam
• Forms clear, transparent solution when mixed with water
• Suitable for grinding cast iron, steel, and aluminium

See full description
Specifications for Eco-Cool S-hl Metalworking FLUID200LTR
  • Product Type
    Synthetic Cutting Fluid
  • MFR Part No.
    600647773
  • Form
    Fluid
  • Container Type
    Barrel
  • Series
    Ecocool S-HL
  • Size
    200L
  • For Use On
    Metal
  • Applications
    Metalworking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome