Plastik 70 Super Protective Varnish 5 Litres

Order Code: ZT3448334S

£109.99 Inc VAT (20%)


Description

Plastik 70 super protective varnish provides resistance to extremes in climatic conditions and provides durable protection to all types of electronic assemblies intended for exposure to severe environments. Colourless, transparent and elastic, this protective coating is ideal for use in hot and humid environments.

Features and Benefits
• Contains a fluorescent blue pigment that glows under UV light to allow for application checking and re-treatment if required
• Is very resistant to acrylic based varnish
• Protects and insulates in extreme temperatures between -40°C to +125°C
• Suitable for soldering through without the need to clean and re-treat the area
• Silicone-free to prevent contamination of sensitive components
• Anti-fungal to avoid fungal growth in humid environments
• Will dry quickly at ambient temperatures and can be accelerated in oven cabinets for convenience

Typical Applications
• Electronic materials
• Aeronautics
• Marine
• Aerospace
• Telecommunications
• Automotive

Standards
• ISO 9001:2015

Warnings
• Contains solvents including butyl acetate. For plastic surfaces, such as housings, a compatibility test is always recommended

See full description
Specifications for Plastik 70 Super Protective Varnish 5 Litres
  • Container Type
    Can
  • MFR Part No.
    1031256
  • Product Type
    Protective Coating
  • Size
    5L
  • Standards Met
    ISO 9001, 2015
  • Protects Against
    Moisture
    Corrosion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome