Ratak GB-26PD Metalworking Fluid 20L

Order Code: ZT4273289S

£119.99 Inc VAT (20%)


Description

RATAK GB-26PD is a high-performance neat cutting oil suitable for demanding machining operations, offering exceptional anti-weld resistance under severe conditions. Its balanced blend of refined mineral oils and additives ensures both excellent lubricity and anti-weld characteristics, making it ideal for threading, milling, and gear generation tasks involving high tensile, stainless, and heat-resisting steels. With inherent low mist characteristics, it enhances machining performance while promoting environmental friendliness. The pale color improves workpiece visibility, and its low odor properties contribute to a comfortable working environment, making RATAK GB-26PD a reliable choice for machining professionals.

Features and Benefits
• Exceptional anti-weld resistance
• Enhanced lubricity and anti-weld characteristics
• Versatile application for threading, milling, and gear generation
• Inherent low mist properties

See full description
Specifications for Ratak GB-26PD Metalworking Fluid 20L
  • Size
    20L
  • Form
    Fluid
  • Container Type
    Tub
  • Product Type
    Metal Working Fluid
  • MFR Part No.
    600517601
  • Series
    Ratak
  • Applications
    Cutting
  • For Use On
    Metals