0
1

SW1-400C Welders Anti-spatter Spray 400GM

Order Code: ZT1036104X

£4.69 Inc VAT (20%)
£5.4914.5% off
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

Strong anti-spatter effect. Totally non-flammable product. Excellent anti-rust coating. Easily removed with solvents prior to painting/galvanising. No silicones.

Specifications for SW1-400C Welders Anti-spatter Spray 400GM
  • Features
    Silicone-free
    Non-flammable
    Anti-spatter
    Easly Removable
  • Container Type
    Aerosol
  • Size
    400ml
  • MFR Part No.
    SW1-400C
  • Series
    SW1-400C
  • Type
    Welders Anti-Spatter Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome