0
1

the Works' Pre-Weld Spray 600ML

Order Code: ZT1036115X

£5.49 Inc VAT (20%)
£5.998% off


Description

Suitable for all types of welding, simply by spraying a light film of ?The Works? on material prior to tacking or welding gives clean welding conditions, prevents spatter adhesion, porosity and greatly reduces dressing time. It contains a corrosion inhibitor, creates better welds and reduces heat discolouration. There are no propellants involved, 100% product expelled using this unique spraying system that works at 360 with no wastage.

See full description
Specifications for the Works' Pre-Weld Spray 600ML
  • Container Type
    Aerosol
  • Size
    600ml
  • Features
    contains a corrosion inhibitor
    Anti-splatter
    reduces heat discolouration
  • Type
    Spray
  • Series
    The Works

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome