Needle Bearing F-207050-02

Needle Bearing F-207050-02

Order Code: ZT5637459SCopy

£159.99 Inc VAT (20%)


Description

Specifications: Brand INA MPN F207050-02 Material Steel ID - Inner Diameter 16mm OD - Outer Diameter 22mm Width 27mm Seals/Shields Unsealed Weight (kg) 0.1

Specifications for Needle Bearing F-207050-02
  • Weight
    0.1kg
  • Material
    Steel
  • Outside Diameter
    22mm
  • Width
    27mm