1in BSP Parallel Female Bi-Directional Needle Valve - NDV-G1

Order Code: ZT5434301S

£1,149.99 Inc VAT (20%)


Description

1" BSP Parallel Female, Bi-Directional, Flow Control Needle Valve, Nitrile Seal, Steel, Working Temperature -20├é┬1/4├ó╦å┼¥C to +100├é┬1/4├ó╦å┼¥C, Maximum Working Pressure 350 bar, MHA

Specifications for 1in BSP Parallel Female Bi-Directional Needle Valve - NDV-G1
  • Product Type
    Hydraulic
  • Material
    Steel