1/2in BSP 316 Stainless Steeleel Needle Valve - 2018-6953
Hover to enlarge the image

1/2in BSP 316 Stainless Steeleel Needle Valve - 2018-6953

Order Code:
MPN:

Product Description

1/2" BSP Parallel Female, Needle Valve, 316 Stainless Steel, PTFE Seal, Maximum Working Temperature +200┬░C, Maximum Working Pressure 413 bar, Panam

Specifications
Material
Stainless Steel
Maximum Working Temperature
+200°C
Thread Gender
Female
Thread Type
BSPP
Maximum Working Pressure
413bar
Seal Material
PTFE


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome