1/2in NPT 316 Stainless Steeleel Needle Valve - 2018-6920

1/2in NPT 316 Stainless Steeleel Needle Valve - 2018-6920

Order Code: ZT5383697S

£109.99 Inc VAT (20%)


Description

1/2" NPT Female, Needle Valve, 316 Stainless Steel, PTFE Seal, Maximum Working Temperature +200┬░C, Maximum Working Pressure 413 bar, Panam

Specifications for 1/2in NPT 316 Stainless Steeleel Needle Valve - 2018-6920
  • Material
    Stainless Steel
  • Product Type
    Needle Valve
  • Maximum Working Pressure
    413bar
  • Thread Gender
    Female
  • Thread Type
    NPT
  • Seal Material
    PTFE
  • Maximum Working Temperature
    +200°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome