1/2in BSP Needle Flow Control Valve - INV-12

1/2in BSP Needle Flow Control Valve - INV-12

Order Code: ZT5423485S

£219.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Bi-directional, Flow Control Needle Valve, Nitrile Seal, 140 Litres per Minute, Working Temperature -10┬░C to +100┬░C, Maximum Working Pressure 400 bar, LHA

Specifications for 1/2in BSP Needle Flow Control Valve - INV-12
  • Type
    Flow Control Needle Valve
  • Flow
    140lpm
  • Seal Material
    Nitrile
  • Thread Gender
    Female
  • Working Temperature
    10°C to +100°C
  • Maximum Working Pressure
    400bar
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome