1/2in BSP Single-acting Needle Valve - NDRV-12

Order Code: ZT5434062S

£499.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Uni-Directional, Flow Control Needle Valve, Nitrile Seal, Steel, Working Temperature -20├é┬1/4├ó╦å┼¥C to +100├é┬1/4├ó╦å┼¥C, Maximum Working Pressure 350 bar, MHA

Specifications for 1/2in BSP Single-acting Needle Valve - NDRV-12
  • Material
    Steel
  • Product Type
    Hydraulic