Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Needle Valves
1/2in BSP SS 3K Needle Valve - 2223-12
By Genebre
Order Code:
ZT5383171S
Copy
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 29th Apr
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/needle-valves/halfin-bsp-ss-3k-needle-valve-2223-12/p/ZT5383171S
Add to quotation
View all Needle Valves
Description
1/2" BSP Parallel Stainless Steel Needle Valve 3000 Psi Handwheel Operated
Specifications
Specifications for 1/2in BSP SS 3K Needle Valve - 2223-12
Material
Stainless Steel
Product Type
Needle Valve
Size
1/2in
Maximum Working Pressure
206.8bar
End Connection
BSPP
Working Temperature
54°C to +260°C
Handle Type
Handwheel