1/4in BSP Double Acting Needle Valve - NDV-14

Order Code: ZT5434445S

£239.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, Bi-Directional, Flow Control Needle Valve, Nitrile Seal, Steel, Working Temperature -20├é┬1/4├ó╦å┼¥C to +100├é┬1/4├ó╦å┼¥C, Maximum Working Pressure 350 bar, MHA

Specifications for 1/4in BSP Double Acting Needle Valve - NDV-14
  • Material
    Steel
  • Product Type
    Hydraulic