1/4in BSP Fem/sw Gauge Isolator Valve - FT290-01

1/4in BSP Fem/sw Gauge Isolator Valve - FT290-01

Order Code: ZT5416451S

£59.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female x BSP Parallel Swivel Female, Isolator Needle Valve, Nitrile Seal, Carbon Steel, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 400 bar, LHA

Specifications for 1/4in BSP Fem/sw Gauge Isolator Valve - FT290-01
  • Material
    Carbon Steel
  • Working Temperature
    20°C to +100°C
  • Body Material
    Carbon Steel
  • Thread Gender
    Female
  • Thread Type
    BSPP
  • Seal Material
    Nitrile
  • Maximum Working Pressure
    400bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome