Combo-fuel CAN-5L+3L Pe-automatic Fill Stop Spout

Order Code: ZT4272088S

£36.99 Inc VAT (20%)


Description

The double fuel can with a fill stop function offers customers a versatile solution for storing and dispensing two fuel types. Ideal for outdoor activities, automotive use, and emergency preparedness, it provides added stability with an extra grip and clear see-through windows for fuel level monitoring. Its auto-stop function prevents spills and overfilling, ensuring safety and cleanliness during refuelling.

Features and Benefits
• Two-side see-through strip with scale for easy monitoring
• The second handle ensures safe and efficient refilling
• Robust and impact-resistant design for durability
• Integrated venting chamber enables quick and constant refilling

Typical Applications
• Suitable for refilling chain saws, lawnmowers, and small equipment

Approvals
• UN approval guarantees quality and safety

See full description
Specifications for Combo-fuel CAN-5L+3L Pe-automatic Fill Stop Spout
  • Overall Height
    320mm
  • Material
    HDPE
  • MFR Part No.
    21 032
  • Capacity
    5 + 3L
  • Compatible Fluid
    Fuels
  • Tool/Supply Type
    Double Fuel Can
  • Features
    PE-Automatic Fill Stop Spout

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome