Filling System-for Zsa 25 Kg-be - 300-350 mm-ZBH

Order Code: ZT4272364S

£259.99 Inc VAT (20%)


Description

The Manual Pump Filling System simplifies grease dispensing for central lubrication systems, offering precise control and ease of use. Ideal for various industries, including automotive and manufacturing, it ensures optimal equipment performance. Its user-friendly design reduces downtime and maintenance costs, enhancing operational efficiency.

Features and Benefits
• Vibrant blue Pantone 294 C lacquering for eye-catching aesthetics
• Galvanised steel components ensure durability and corrosion resistance
• Supplied with a solid suction tube fixing bracket for secure installation and stability

Typical Applications
• For filing centralised lubrication systems

See full description
Specifications for Filling System-for Zsa 25 Kg-be - 300-350 mm-ZBH
  • MFR Part No.
    17 014 954
  • Overall Length
    800mm
  • Material
    Steel
  • Overall Height
    100mm
  • Compatible Fluid
    Grease
  • Tool/Supply Type
    Filling System
  • Features
    150mm Straight Spout
  • Overall Width/Diameter
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome