Universal Refilling Can 10L Transparent/Black

Order Code: ZT4272350S

£15.99 Inc VAT (20%)


Description

The universal refilling can simplifies fluid management by offering a single, durable container for storing and dispensing various fluids. Ideal for automotive, household, gardening, and industrial use, it reduces clutter and the need for multiple containers.

Features and Benefits
• Streamlines fluid-related tasks with compartments for different fluids and dispensing nozzles
• Conveniently portable design enables use in any setting
• Enhances efficiency and organisation for improved workflow
• Versatile container simplifies fluid handling tasks for enhanced convenience

Typical Applications
• Suitable for liquid fuels such as diesel and also oil, AdBlue®, water, anti-freeze and
wind-screen liquids

Standards
• Foodstuff Compatible (EU) No. 10/2011

See full description
Specifications for Universal Refilling Can 10L Transparent/Black
  • Capacity
    10L
  • Overall Height
    302mm
  • MFR Part No.
    21 092
  • Material
    Polypropylene
  • Compatible Fluid
    Fuels
    Ad-Blue
  • Tool/Supply Type
    Jug

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome