0
1
2
3

UREA-EMP-35 L/MIN-230 Adapter

Order Code: ZT4272068S

£699.99 Inc VAT (20%)


Description

The AdBlue® Pump Set for IBC Containers provides a hassle-free solution for dispensing AdBlue® fluid. Ideal for automotive workshops, agricultural machinery, and industrial facilities, it ensures efficient handling of AdBlue®, meeting environmental regulations. This pump set streamlines refilling processes, eliminating manual pouring and reducing spills. Its compatibility with intermediate bulk containers (IBCs) ensures easy installation, while features like flow meters enable precise dispensing. Customers benefit from improved productivity, reduced risk of contamination, and compliance with emissions control standards, making it essential for businesses reliant on AdBlue® for diesel engine operation.

Features and Benefits
• Robust construction ensures longevity and reliability
• Electric motor designed for durability, even in extreme temperatures
• Encapsulated motor prevents condensation and short-circuits
• Shock-resistant, die-cast aluminium housing for motor and switch
• Ideal for continuous operation, offering exceptional endurance
• Capable of suction height up to 3 meters
• Lightweight materials ensure efficiency and extended lifespan

Typical Applications
• Industrial pumping applications
• Agricultural irrigation systems
• Water transfer and drainage in construction sites
• Marine bilge pumping
• Pool and spa circulation systems
• Fountains and water features maintenance
• Chemical processing and transfer operations

See full description
Specifications for UREA-EMP-35 L/MIN-230 Adapter
  • Material
    Die-Cast
  • Overall Length
    310mm
  • Overall Height
    160mm
  • Series
    EBZDU-GPM
  • MFR Part No.
    25 228 001
  • Overall Width/Diameter
    180mm
  • Tool/Supply Type
    Pump
  • Compatible Fluid
    Ad-Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome