1in BSP Female 230/3/50 - 275/3/60 Voltage Air Blast Cooler - LOC-5

Order Code: ZT5428632S

£6,599.99 Inc VAT (20%)


Description

1" BSP Parallel Female, Offline, Air Blast Cooler, Hydraulic Oil Cooler, 230/3/50 - 275/3/60 Voltage, 0.61 Kilowatt, Working Temperature 0┬1/4Ôê× to +100┬1/4Ôê×C, Maximum Working Pressure 14 bar, Parker OLAER

Specifications for 1in BSP Female 230/3/50 - 275/3/60 Voltage Air Blast Cooler - LOC-5
  • Product Type
    Hydraulic
  • Voltage
    230/3/50 - 275/3/60