1in BSP Female x 3/4in BSP Female Oil Cooler - PWO-6

Order Code: ZT5436584S

£1,499.99 Inc VAT (20%)


Description

1" BSP Parallel Female x 3/4" BSP Parallel Female, Compact, Water/Oil Cooler, Hydraulic Oil Cooler, 10 - 50 Kilowatt, Working Temperature -196┬1/4Ôê×C to +225┬1/4Ôê×C, Maximum Working Pressure 31 bar, Parker OLAER

Specifications for 1in BSP Female x 3/4in BSP Female Oil Cooler - PWO-6
  • Thread Size B
    3/4in
  • Product Type
    Hydraulic
  • Thread Size A
    1in