Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
100ml Two Stroke Oil One Shot
By Mexco
Order Code:
ZT2422522S
£5.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.27
4%
10 - 19
£5.05
8%
20 - 49
£4.83
12%
50 +
£4.61
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
5.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/100ml-two-stroke-oil-one-shot/p/ZT2422522S
Add to quotation
View all Oils
Description
Use In 5lt Of Petrol For 50:1 Mix
Tags:
#BulkDiscount
Specifications
Specifications for 100ml Two Stroke Oil One Shot
Volume
100ml
Product Type
Two Stroke Oil
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome