16805 VAC Pump Oil 20LTR

Order Code: ZT3307822S

£499.99 Inc VAT (20%)


Description

High performance vacuum oil formulated to maximise lubricant lifetime, even under conditions of high load and elevated tempreature. Minimises deposits in vacuum pump system. Clean, low odour product. increases pump reliablity and efficiency. Prevents corrosion from mositure ingress.

Specifications for 16805 VAC Pump Oil 20LTR
  • Product Type
    Vaccuum Pump Oil
  • Size
    20L
  • Container Type
    Bottle
  • Food Safe
    Yes
  • For Use On
    Food Equipment
    Metal
  • Operating Temperature Range
    5 to 130�C
  • Colour
    Colourless
  • MFR Part No.
    16805
  • Series
    Vac Pump
  • Standards Met
    NSF H1 Registered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome