206 Strike Release Oil 5 litre EVBSTRIKE5

Order Code: ZT1278080P

£17.99 Inc VAT (20%)
£19.9910% off


Description

This EVERBUILD 206 Strike Release Oil is a high-quality chemical release agent to enable concrete shuttering to be removed easily, leaving the edge of the concrete structure clean and well formed. The 206 is a solvent, and mineral oil free emulsion based on biological degradable synthetic oil. This Release Oil is recommended for spray, brush or roller application to moulds manufactured from wood, metal, polypropylene, ABS, polyurethane, and other plastics susceptible to long term damage by conventional release agents. It produces a high-quality stain, and blemish free, concrete finish with minimum incidence of blowholes. The 206 can be used as a release agent for smooth non-absorbent formwork, absorbent formwork, heated formwork (up to 70C) and textured formwork. The oil has excellent & lsquosticking&rsquo ability on vertical mould surfaces and protects formwork from steel corrosion, early ageing, gives easy, and precise separation of the formwork from the hardened concrete. The product is safe to handle, and there is no need to dilute. Specification Size 5L.

See full description
Specifications for 206 Strike Release Oil 5 litre EVBSTRIKE5
  • MFR Part No.
    STRIKE5
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome