20LTR Haydn 100 Hydraulic Oil

Order Code: ZT1036747X

£99.99 Inc VAT (20%)


Description

Industrial quality anti wear hydraulic oils. Recommended for all machine tool hydraulic systems, robotics and control systems where superior anti wear, filterability, accuracy and consistency is required.

Specifications for 20LTR Haydn 100 Hydraulic Oil
  • MFR Part No.
    2630241/032
  • Viscosity
    VG100
  • For Use On
    Machinery
    Gears
  • Features
    Trouble Free Operation Due to the Unique Combination of Outstanding Demulsibility, Foam, Air Release, Hydrolytic Stability and Filterability Characteristics
    Long Service Life Due to High Thermal and Oxidation Stability for High Temperature Applications
    Optimum Anti Wear Performance, Based on a Zincdiakyldithiophosphate Additive
    can also be Applied in Other Industrial Equipment Such as Screw-Air Compressors and Not Severely Loaded Gears
  • Container Type
    Bottle
  • Standards Met
    Swedish Standard155434 AM
    DIN51517-2 CL
    Bosch RexrothRE 90220 notes
    DIN51524-2 HLP
    MAG IASP-68, P-69, P-70
    ISO11158 HM
    Eaton Brochure03-401-2010
    DenisonHF-0, HF-1, HF-2
  • Size
    20ltr
  • Series
    Haydn
  • Product Type
    Hydraulic Oil
  • Viscosity Grade
    100
  • Food Safe
    No
  • Colour
    Light Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome