0
1

20LTR Haydn 46 Hydraulic Oil

Order Code: ZT1036738X

£89.99 Inc VAT (20%)


Description

Industrial quality anti wear hydraulic oils. Recommended for all machine tool hydraulic systems, robotics and control systems where superior anti wear, filterability, accuracy and consistency is required.

Specifications for 20LTR Haydn 46 Hydraulic Oil
  • Viscosity
    VG46
  • For Use On
    Gears
    Machinery
  • Size
    20ltr
  • Standards Met
    DIN51517-2 CL
    Swedish Standard155434 AM
    Bosch RexrothRE 90220 notes
    MAG IASP-68, P-69, P-70
    DIN51524-2 HLP
    Eaton Brochure03-401-2010
    ISO11158 HM
    DenisonHF-0, HF-1, HF-2
  • Container Type
    Bottle
  • Features
    Long Service Life Due to High Thermal and Oxidation Stability for High Temperature Applications
    Trouble Free Operation Due to the Unique Combination of Outstanding Demulsibility, Foam, Air Release, Hydrolytic Stability and Filterability Characteristics
    can also be Applied in Other Industrial Equipment Such as Screw-Air Compressors and Not Severely Loaded Gears
    Optimum Anti Wear Performance, Based on a Zincdiakyldithiophosphate Additive
  • MFR Part No.
    2630211/032
  • Series
    Haydn 46
  • Product Type
    Hydraulic Oil
  • Viscosity Grade
    46

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome