20LTR So-Hydra Plus High Performance Hydraulic Oil

Order Code: ZT1036692X

£89.99 Inc VAT (20%)


Description

Low foaming tendency. Good air release properties. High ageing stability/high oxidation stability. Good corrosion protection. Very good viscosity/temperature behaviour. Very good wear protection. High viscosity index. Wide service temperature range. Good shear stability.
Available in grade VHVI VG68.
Supplied in 20 liter stacking poly container.

See full description
Specifications for 20LTR So-Hydra Plus High Performance Hydraulic Oil
  • Features
    Corrosion Protection
    High Ageing Stability
  • For Use On
    Hydraulics
  • Operating Temperature Range
    -36 to 240°C
  • MFR Part No.
    SOLENT BRANDED
  • Container Type
    Bottle
  • Viscosity
    VG68
  • Size
    20ltr
  • Series
    So-Hydra Plus VG68
  • Product Type
    Hydraulic Oil
  • Viscosity Grade
    68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome