3H Oil FG Multi-Purpose Contact Oil NSF 3H & H1 5 Litres

Order Code: ZT3448335S

£139.99 Inc VAT (20%)


Description

3H Oil FG from Ambersil® makes an excellent anticorrosion treatment on metal food contact surfaces, such as worktops, meat hooks and tables.

Features and Benefits
• Non-tainitng for direct contact with food products
• Makes a suitable lubricant to prevent the aherance of food to mixing equipment
• Provides a light oil film to seal out moisture and prevent corrosion during storage

Typical Applications
• Bakery equipment
• Meta/poultry processing and packaging
• Food and beverage filling equipment
• General lubrication during equipment installation

Standards
• NSF Registered: Category 3H & H1 (no. 148343)
• Food Processing Safe®
• Halal Certified Product: AN001183
• ISO 14001
• ISO 9001

See full description
Specifications for 3H Oil FG Multi-Purpose Contact Oil NSF 3H & H1 5 Litres
  • Colour
    Transparent
  • Operating Temperature Range
    5 to 120°C
  • Container Type
    Container
  • Series
    3H OIL FG
  • Product Type
    General Purpose Oil
  • Size
    5L
  • MFR Part No.
    1031398
  • Food Safe
    Yes
  • For Use On
    Food Equipment
    Rollers
  • Standards Met
    Halal Certified AN001183