4113 Calibration Oil - 20LTR

Order Code: ZT1036782X

£129.99 Inc VAT (20%)


Description

Diesel Injector Test Fluid

Castrol Calibration Oil 4113 is a low viscosity mineral oil based test fluid.

Calibration Oil 4113 is a calibration and storage oil for diesel fuel injectors, conforming fully with ISO 4113 and Lucas CAV
7-10-106 (now obsolete) specifications. The rust preventative properties of this oil are such that, without cleaning of the
equipment after calibration, proper functioning of the equipment is ensured after one years storage in normal
conditions. Whilst Calibration Oil 4113 contains no harmful additives it is a light mineral oil and will have a de-fatting effect
upon unprotected skin.
Use of a barrier cream or otherprotection is recommended when in contact with this product.

See full description
Specifications for 4113 Calibration Oil - 20LTR
  • For Use On
    Machinery
  • Features
    Contains no harmful additives
    A de-fatting effect upon unprotected skin
    Standards: ISO 4113 and Lucas CAV 7-10-106
  • MFR Part No.
    157A94
  • Container Type
    Bottle
  • Size
    20ltr
  • Product Type
    Calibration Oil
  • Series
    CALIBRATION
  • Base Oil
    Mineral
  • Colour
    Amber
  • Food Safe
    No
  • Standards Met
    ISO 4113

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome