AERO HF Pail 5USG (18.9L)

Order Code: ZT2813879S

£399.99 Inc VAT (20%)


Description

Mobil Aero™ HF Series aviation hydraulic fluids are designed to meet the demanding requirements of commercial and military aircraft applications. These high quality formulations have a long history of excellent performance and provide long, trouble-free service over a wide range of operating conditions.
Mobil Aero™ HFA and Mobil Aero™ HF aviation hydraulic fluids are formulated for aircraft systems where use of hydrocarbon-based hydraulic fluids is required. They are low-viscosity products, high VI (viscosity index) fluids with excellent low-temperature properties, good antiwear performance and good chemical stability. Mobil Aero HFA and HF hydraulic fluids are composed of mineral base oil stock and contain shear-stable VI improvers.

Reasons to trust Mobil Aero HF

A high viscosity index (VI), which allows equipment operation over a wide range of temperatures
Excellent low-temperature properties to provide high performance operation in low ambient conditions
Good chemical and oxidation stability to resist the formation of acidic constituents, varnishes and deposits
Meets "super clean" requirements of US Spec. MIL-PRF-5606 (Aero HF), ensuring reliable performance of pumps, servo-valves and other hydraulic system components

Features and Benefits
Mobil Aero HF Series aviation hydraulic fluids are designed to meet the demanding requirements of commercial and military aircraft applications. These high quality formulations have a long history of excellent performance and provide long, trouble-free service over a wide range of operating conditions.


Product features and potential benefits include:

High Viscosity Index (VI)

Allows equipment operation over a wide range of temperatures

Excellent low temperature properties

Provides high performance operation in low ambient conditions

Good chemical and oxidation stability

Resists the formation of acidic constituents, varnishes, and deposits

Meets "super clean" requirements of U.S. Spec. MIL-PRF-5606 (Aero HF)

Ensures reliable performance of pumps, servo-valves and other hydraulic system components


Applications
Mobil Aero HFA is a premium quality fluid that meets the quality requirements of the U.S. Military specification MIL-H-5606A (now obsolete). It has a very high VI and is suitable for use at temperatures down to -54 ºC (-65 ºF). While this quality fluid is no longer used by the U.S. Military, it is still used in some older, small private, and commercial aircraft. It is also used in industrial and commercial equipment requiring good fluidity at very low temperatures, where Mobil Aero HFA provides long, trouble-free service over a wide range of operating conditions.



Mobil Aero HF is a premium quality fluid that is approved against the most current version of U.S. Military specification MIL-PRF-5606. It has physical properties very similar to Mobil Aero HFA, and also meets "super-clean" requirements required by modern aircraft hydraulic systems. It is intended primarily for military aircraft, but it is also used as a hydraulic fluid for small private and commercial aircraft, and as a strut fluid in landing gear of large commercial aircraft. It is a NATO Code Number H-515 fluid.

See full description
Specifications for AERO HF Pail 5USG (18.9L)
  • Product Type
    Aviation Hydraulic Fluid
  • Container Type
    Pail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome