Air Line Oil, 1LTR
0
1

Air Line Oil, 1LTR

Order Code: ZT1048520PCopy

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 - 19£10.398%
20 +£9.9412%


Description

This oil readily separates from water and previous enhanced corrosion protection. The product contains no added silicone and may be used as a hydraulic medium for certain applications.

Features and Benefits
• Dyed blue for ease of identification
• May be used as a hydraulic medium for certain applications
• Contains no added silicone

See full description
Specifications for Air Line Oil, 1LTR
  • For Use On
    Air Lines
  • Features
    Contains no added silicone
    Dyed blue
  • Container Type
    Bottle
  • MFR Part No.
    600023829
  • Product Type
    Air Line Oil
  • Series
    Silkair VG22
  • Viscosity Grade
    22
  • Colour
    Blue
  • Food Safe
    No
  • Size
    1L