Airline Oil - 5 Litre - TF7905

Order Code: ZT3114150S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£93.996%


Description

PROTEAN Airline Oil is a food grade, non-toxic lubricant developed for pneumatic airline systems used in food, drink and pharmaceutical processing and packaging equipment. Also suitable for other compressed air systems where a clean, non-staining product is desired. Halal/Kosher Certified.
Benefits: Low coefficient of friction provides excellent lubrication and reduces wear; Clean and non-staining feature keeps rejects to a minimum; Protects against air moisture and provides a high degree of internal corrosion protection; Reduces residue and scum build-up extending maintenance intervals; Overcomes difficulties associated with vane scorching;

See full description
Specifications for Airline Oil - 5 Litre - TF7905
  • Standards Met
    Halal
    Kosher
  • Product Type
    Airline Oil
  • Volume
    5L