Alphasyn OG 6800 Gear Oil, 50kg

Order Code: ZT3292824S

£1,139.99 Inc VAT (20%)
£1,199.995% off


Description

Alphasyn™ OG 6800 is a high viscosity, heavy duty lubricant primarily intended for use in low-speed, heavily loaded bearings and gears where boundary lubrication conditions may prevail.

Features and Benefits
• Formulated from wax-free synthetic base stocks which have low temperature fluidity and great thermal oxidation
• The combination of a unique additive system and high viscosity enables the oil to perform extremely well under severe low and high operating temperatures
• Improved safety through absence of solvent
• Low traction properties lower the operating temperatures and improve gear efficiency

See full description
Specifications for Alphasyn OG 6800 Gear Oil, 50kg
  • For Use On
    Circulatory Systems
    Moderately-loaded Gear
  • Size
    50kg
  • Operating Temperature Range
    0 to 93°C
  • Product Type
    Gear Oil
  • Container Type
    Container
  • MFR Part No.
    3108-2290
  • Viscosity
    6800 mm/s² at 40°C
  • Series
    ALPHASYN OG 6800
  • Viscosity Grade
    6800
  • Food Safe
    No
  • Base Oil
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome