Baroni Xepl Oil 20ltr

Order Code: ZT3299539S

£159.99 Inc VAT (20%)


Description

High performance semi-synthetic soluble cutting fluid for ferrous and aluminium.
Q8 BARONI is a range of high performance soluble metalworking grades which are developed to be free from added chlorinated paraffin.
Q8 Baroni XEPL is designed for the heavy duty machining applications on ferrous and non-ferrous metals, it being a multi material application product. Q8 Baroni XEPL is especially suited for high pressure feed and speed machining on modern CNC machinery due to its low foaming capability. It is also suited for aluminum machining including tapping applications.

See full description
Specifications for Baroni Xepl Oil 20ltr
  • For Use On
    Ferrous & Non Ferrous Alloys
  • Container Type
    Drum
  • MFR Part No.
    2631892/032
  • Series
    Baroni
  • Product Type
    Synthetic Cutting Fluid
  • Form
    Fluid
  • Size
    20L
  • Applications
    CNC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome