0
1

Boiled Linseed Oil 250ml BKFBLO250

Order Code: ZT1275346P

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%

Order by 2pm, get it Tomorrow

Description

The Blackfriar BKFBLO250 Boiled Linseed Oil penetrates deep into wood, providing an attractive ruby tint with a light gloss finish. It can be used inside and outside and is ideal for bare woods except oak. Is also useful for softening metal glazing putty. Application Method Brush. Size 250ml. Coverage 10m/L/Coat. Hard Dry 12 hours.

Specifications for Boiled Linseed Oil 250ml BKFBLO250
  • MFR Part No.
    BF0840001F1
  • Size
    250ml
  • Type
    Boiled
  • Oil Type
    Linseed Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome