F412 Protean Penetrating Oil 400ML

Order Code: ZT1268744X

£23.99 Inc VAT (20%)
£24.994% off
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.317%


Description

The oil actively penetrates seized components. Enriched with anti-corrosion additives, a residual lubricating film adheres to the released part, facilitating re-assembly and helping prevent further corrosion. Equipped with an all-angle valve which promotes application in an inverted position.

Specifications for F412 Protean Penetrating Oil 400ML
  • Size
    400ml
  • For Use On
    Food Equipment
  • Container Type
    Aerosol
  • Operating Temperature Range
    -20 to 250°C
  • MFR Part No.
    F412
  • Features
    Virtually odourless
    360o valve for inverted use
    NSF: H1 registered
    Leaves a corrosion resistant coating
    Clear foamy spray
  • Product Type
    Penetrating Oil
  • Series
    Protean

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome