Haydn 68 Hydraulic Oil 20 LTR

Haydn 68 Hydraulic Oil 20 LTR

Order Code: ZT1036746XCopy

£99.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Industrial quality anti wear hydraulic oils. Recommended for all machine tool hydraulic systems, robotics and control systems where superior anti wear, filterability, accuracy and consistency is required.

Specifications for Haydn 68 Hydraulic Oil 20 LTR
  • Standards Met
    Bosch RexrothRE 90220 notes
    DenisonHF-0, HF-1, HF-2
    DIN51517-2 CL
    DIN51524-2 HLP
    Eaton Brochure03-401-2010
    ISO11158 HM
    MAG IASP-68, P-69, P-70
    Swedish Standard155434 AM
  • Container Type
    Bottle
  • Viscosity
    VG68
  • Features
    can also be Applied in Other Industrial Equipment Such as Screw-Air Compressors and Not Severely Loaded Gears
    Long Service Life Due to High Thermal and Oxidation Stability for High Temperature Applications
    Optimum Anti Wear Performance, Based on a Zincdiakyldithiophosphate Additive
    Trouble Free Operation Due to the Unique Combination of Outstanding Demulsibility, Foam, Air Release, Hydrolytic Stability and Filterability Characteristics
  • MFR Part No.
    2630212/032
  • For Use On
    Gears
    Machinery
  • Series
    Haydn68
  • Product Type
    Hydraulic Oils
  • Viscosity Grade
    68
  • Food Safe
    No
  • Colour
    Light Yellow
  • Size
    20L