Hyspin HVI 46 Hydraulic Oil, 20LTR

Order Code: ZT1409463X

£129.99 Inc VAT (20%)


Description

Hyspin HVI 46 is designed for hydraulic systems which are cold and/or severely stressed and require fine filtration and a high level of anti-wear performance. These systems require a fluid with an index of a high viscosity.

Features and Benefits
• The fluid contains a shear stable polymer that helps to maintain a high viscosity over a wide temperature range

See full description
Specifications for Hyspin HVI 46 Hydraulic Oil, 20LTR
  • Features
    Contains a shear stable polymer that helps maintain a high viscosity over a wide temperature range
  • MFR Part No.
    14FC6C
  • For Use On
    Hydraulics
  • Size
    20ltr
  • Container Type
    Bottle
  • Viscosity
    High
  • Standards Met
    DIN 51502 - HVLP type
    ISO 6743/4
  • Operating Temperature Range
    0 to 82°C
  • Series
    HYSPIN HVI 46
  • Product Type
    Hydraulic Oil
  • Viscosity Grade
    46

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome