Lube Oil 88 High-Grade Spraying Oil 1L

Order Code: ZT3448350S

£25.99 Inc VAT (20%)


Description

Lub Oil 88 is a high-grade spraying oil in a convenient aerosol spray. It takes the effort out of maintenance and lubrication, making tight areas easier to access without requiring disassembly.

Features and Benefits
• Precision lubrication for quick-time results
• Will not resinify to allow for reduced maintenance times
• Contains detergent oil to dissolve existing dirt and improve corrosion protection
• Formulated with oxidation inhibitors to deliver the best protection against rust
• Silicone-free to avoid the risk of product contamination
• Forms a water-repellent barrier that has long lasting properties
• Resistant to extreme temperatures and can be applied at -30°C to 100°C
• Acid-free to prevent damage to acid-sensitive components

Typical Applications
• Bearings
• Gears
• Springs
• Toothed wheels
• Valves
• Latches
• Taps
• Locks
• Low speed chains
• Hydraulic systems
• Watches
• Model railways
• Sewing machines
• Ferrous and non-ferrous metals

Standards
• ISO 9001:2015

See full description
Specifications for Lube Oil 88 High-Grade Spraying Oil 1L
  • Product Type
    Lubricating Oil
  • Size
    1L
  • MFR Part No.
    1035461
  • Container Type
    Can
  • Viscosity
    Low
  • Series
    LUB OIL 88
  • Standards Met
    ISO 9001, 2015
  • Operating Temperature Range
    30 to 100°C
  • Viscosity Grade
    88
  • Food Safe
    No
  • Colour
    Amber
  • Base Oil
    Mineral
  • For Use On
    Metal
    Plastic