Magna Slideway Oil D 68 20L

Magna Slideway Oil D 68 20L

Order Code: ZT1035894PCopy

£109.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Castrol Magna SW D has been specially developed for the lubrication of slideways of machine tools. Formulated to prevent stick-slip problems by ensuring oil is not pushed away as often occurs with slow-moving machines and adheres to guides.

Features and Benefits
• Exceptional demulsifying properties to help prevent soluble oil emulsions on plastic slideway surfaces
• Excellent stick-slip resistance, aids highly accurate and repeatable machining ensuring high quality output is maintained
• Cost effective preventative reducing downtime, repair or replacement
• Protects metals against corrosion & staining
• Highly filterable filters in oil supply remain unblocked
• Solvent-refined mineral oil and additives to improve stickiness and extreme-pressure properties
• Excellent oil-wetting, reduces the wear and tear

Typical Applications
• Vertical & horizontal slideways
• Milling machines, planers, grinders, horizontal boring machines, jig borers and shapers
• DIN 51502 CGLP
• DIN 51524 Part II (July 2004) including ISO 13357-1/-2 filtration test
• Cincinnati Lamb (Milacron) P-47, P-50 and P-53 (depending on viscosity grade)

Notes
• Can be used as a combined slideway and hydraulic oil
• Viscosity - available as 68,150,220

See full description
Specifications for Magna Slideway Oil D 68 20L
  • Standards Met
    DIN 51502 CGLP; DIN 51524 Part II
  • Container Type
    Bottle
  • Viscosity
    68
  • MFR Part No.
    158A08
  • For Use On
    Slideways
  • Features
    Excellent stick-slip resistance
    Exceptional demulsifying properties
    Protects against corrosion & staining
  • Series
    MAGNA SW D
  • Product Type
    Slideway Oil
  • Viscosity Grade
    68
  • Colour
    Amber
  • Food Safe
    No
  • Base Oil
    Mineral
  • Size
    20L