Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Magnatec St-St 0W-20 GF 1L Oil - 15CBAE
By Castrol
Order Code:
ZT5363224S
£14.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
14.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/magnatec-st-st-0w-20-gf-1l-oil-15cbae/p/ZT5363224S
Add to quotation
View all Oils
Description
Magnatec St-St 0W-20 GF 1L - 15CBAE
Specifications
Specifications for Magnatec St-St 0W-20 GF 1L Oil - 15CBAE
Volume
1L
Product Type
Oil