Mobiltherm 603 Heat Transfer Oil Pail 20L

Order Code: ZT2813751S

£129.99 Inc VAT (20%)


Description

Mobiltherm 603 is a high-performance heat transfer oil that is designed for use in closed indirect heating installations. It is formulated from highly refined base stocks that are resistant to thermal cracking and chemical oxidation. Mobiltherm 603 has good heat transfer efficiency and its viscosities are such that it can be pumped readily at both start-up and operating temperatures.

Mobiltherm 603 is recommended for use in a variety of industrial processes, including:

Heating and cooling systems
Process heating
Steam generation
Hot water generation
Solar thermal systems
Mobiltherm 603 offers a number of benefits, including:

High resistance to thermal cracking and decomposition
Excellent thermal properties
Good thermal and oxidative stability
Good low temperature fluidity
Easy starting of cold systems
Long trouble-free service life
Reduced downtime
Mobiltherm 603 is a high-quality heat transfer oil that is ideal for use in a variety of industrial processes. It offers a number of benefits that can help to improve efficiency and reduce downtime.

Here are some additional benefits of using Mobiltherm 603:

It can help to reduce energy costs by improving the efficiency of heat transfer.
It can help to extend the life of equipment by protecting it from corrosion and oxidation.
It can help to improve the safety of operations by reducing the risk of fires and explosions.
If you are looking for a high-performance heat transfer oil that can help you to improve the efficiency, safety, and reliability of your operations, then Mobiltherm 603 is the perfect choice for you.

See full description
Specifications for Mobiltherm 603 Heat Transfer Oil Pail 20L
  • Product Type
    Heat Transfer Oil
  • Size
    20L
  • Container Type
    Pail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome