Mobiltherm 605 Heat transfer Oils Pail 20L

Order Code: ZT2814582S

£119.99 Inc VAT (20%)


Description

Mobiltherm heat transfer oils are high performance products intended for use in closed indirect heating installations. They are recommended for use in cold-oil sealed, indirect heating and cooling systems in all kinds of industrial processes.



Mobiltherm heat transfer oils are formulated from highly refined base stocks that are resistant to thermal cracking and chemical oxidation. They are very thermally stable and are capable of an extremely long service life without deposit formation or viscosity increase.



Mobiltherm heat transfer oils have good heat transfer efficiency and their viscosities are such that they can be pumped readily at both start-up and operating temperatures. They demonstrate specific heat and thermal conductivities that provide more rapid heat dissipation. The flash points of these oils will not decrease significantly in service because of their resistance to thermal cracking at the operating temperatures for which they are recommended.

Mobiltherm 600 Series offer the following benefits:

Mobiltherm oils are important members of the Mobil brand of specialty fluids that have gained a reputation for performance and reliability, even in severe applications. Modern refining techniques are a key factor in providing the excellent product features.



High resistance to thermal cracking and decomposition

Free from sludge and coke deposits and minimum interference with heat transfer capability and minimized maintenance needs

Excellent thermal properties

High heat transfer rates and improved operating efficiency and lower operating costs

Good thermal and oxidative stability

Long trouble free service life and reduced downtime

Good low temperature fluidity

Easy starting of cold systems



Applications
Application Considerations: Mobiltherm heat transfer oils should not be mixed with other oils since this may impair the excellent thermal and oxidation stability resulting in a change in other properties, and complicate analyses aimed at determining useful oil life. If the oils are used above their recommended maximum temperatures, vapor lock may result unless the system is designed to operate at the higher temperature by pressurizing with an inert gas such as nitrogen. At higher temperatures, fluid life will be shortened because the rate of thermal degradation which increases markedly as temperatures rise above the recommended limit. In well-designed systems the temperature of the oil film surrounding the heating element should be about 15ºC to 30ºC above the bulk oil temperature. If higher than this, the service life of the oil may be shortened and sludge and coke may be deposited which would interfere with the heat transfer rates.



As with other mineral oils, Mobiltherm heat transfer oils should be used only in systems with forced circulation. Systems that depend on convection for circulation of the heat transfer medium do not provide a rapid enough flow to prevent local overheating and rapid deterioration of the oil. Further, these oils are not recommended for use in open systems where hot oil is exposed directly to the air. If they spray or escape from leakage points, hot Mobiltherm oils may spontaneously ignite.



Mobiltherm 600 series can be used in open and closed installations, where the recommended bulk oil temperature ranges are:



• Mobiltherm 603: Closed Systems (up to 285º C), Open Systems (up to 150º C)

• Mobiltherm 605: Closed Systems (up to 315º C), Open Systems (up to 180º C)

• Mobiltherm 610: Closed Systems (up to 315º C), Open systems (up to 250°C)

• Mobiltherm 611: Closed Systems (up to 315º C), Open systems (up to 275°C)



and the recommended oil film temperature ranges are:



• Mobiltherm 610: Closed Systems (up to 330º C), Open systems (up to 265°C)

• Mobiltherm 611: Closed Systems (up to 330º C), Open systems (up to 290°C)

See full description
Specifications for Mobiltherm 605 Heat transfer Oils Pail 20L
  • Product Type
    Heat Transfer Oil
  • Size
    20L
  • Container Type
    Pail