Mobilube 1 Shc 75W-90, Automotive Lubricant, 20ltr

Order Code: ZT3805870S

£249.99 Inc VAT (20%)


Description

Mobilube 1 SHC™ 75W-90 from Mobil is an advanced, high performance lubricant designed specifically for use in the automotive industry. Its fully synthetic formula is devolved using advanced base oils with the latest technology in additive systems to create a gear lubricant that can cope with heavy duty manual transmissions, rear axles and applications where a high amount of load-carrying capability is required. Its wide operating temperature range and resilience to shock loading, as well as extreme pressures make it a reliable choice.

With excellent viscosity and optimal protection against thermal degradation as well as oxidation, corrosion and wear, Mobilube 1 SHC™ 75W-90 ensures effective lubrication even in subzero temperatires.

Features and Benefits
• High-performance fully synthetic gear lubricant for use in the automotive industry
• Formulated using the latest advancements in base oils
• Outstanding viscosity properties remaining fluid even in sub zero temperatures
• Protects against wear improving service life and fuel economy
• Effective shielding against corrosion, oxidation and thermal degradation
• Meets API Service MT-1/GL-4/GL-5 gear oil service classification requirements

Typical Applications
• Automotive industry
• Gear lubrication

See full description
Specifications for Mobilube 1 Shc 75W-90, Automotive Lubricant, 20ltr
  • Standards Met
    API Service MT-1/GL-4/GL-5
  • MFR Part No.
    SHC 75W/90
  • Series
    SHC 75W-90
  • Product Type
    Gear Lubricant
  • Size
    20L
  • Container Type
    Bottle