Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Oil Can 5L 64002
By EGA Master
Order Code:
ZT3280882S
£81.99
each
Inc VAT (20%)
£163.98 minimum order value
£89.99
8.5% off
Quantity
Price
Discount
1 - 4
£81.99
0%
5 +
£78.71
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
163.98
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/oil-can-5l-64002/p/ZT3280882S
Add to quotation
View all Oils
Description
OIL CAN 5 L
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Oil Can 5L 64002
Capacity
5L
Product Type
Oil Can
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome