Oil/Fluid Drain EXH 6L

Order Code: ZT1426500S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%


Description

Suitable for both the DIY user and professional mechanic.
Purpose-made for the recovery of oil and antifreeze, the pan helps to keep the workshop floor free from oily residue and aid return of oil to recycling containers with minimum risk of spills or splashes.
Manufactured from polypropylene.
Includes oil pouring lip making it easy to dispose of oil/fluids.
Will not dent or rust and is easy-to-clean.

See full description
Specifications for Oil/Fluid Drain EXH 6L
  • MFR Part No.
    DRP14
  • Diameter
    �340mm
  • Capacity
    6L
  • Weight
    0.22kg
  • Height
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome