Penetrating Oil - 400 ml - F412

Order Code: ZT3114063S

£11.99 Inc VAT (20%)


Description

PROTEAN Penetrating Oil is an NSF: H1 Registered lubricant developed for the release of seized components, and is suitable for use within Food & Beverage, Packaging, Pharmaceutical and other clean room environments.
F412 has penetrating and anti-corrosion properties which actively penetrates seized components leaving a residual lubricating and protective film on the released part, facilitating re-assembly and helping prevent further corrosion. Effective over a wide temperature range,
Benefits: Powerful penetration through rust, scale and grime; Leaves a corrosion resistant coating; Temperature range -20°C to +250°C; 360° valve for inverted use;

See full description
Specifications for Penetrating Oil - 400 ml - F412
  • Product Type
    Penetrating Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome