Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Perma-Star LC250 SO14 High Performance Oil
By Perma
Order Code:
ZT1036806X
Copy
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 28th Apr
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/perma-star-lc250-so14-high-performance-oil/p/ZT1036806X
Add to quotation
Schedule an order and save 5%
View all Oils
Description
Perma Star LC250 - 250cm Grease
Perma Star LC250 - 250cm Oil
Specifications
Technical Information
Safety Information
Specifications for Perma-Star LC250 SO14 High Performance Oil
For Use On
Chains
Machinery
Features
Fully automatic operation
Independent of pressure or temperature
Precise discharge
Simple to operate
Operating Temperature Range
-20 to 60°C
Size
250cm3
MFR Part No.
104685
Viscosity
SO14
Container Type
Cartridge
Drive
Electromechanical
Lubricant Description
High Performance Oil
Part Code
S014
Housing
Fully Automatic
Standards Met
DIN 51 517-3
System Type
Fully Automatic - Electromechanical
Discharge Period
1 to 12 Months
Lubricant Type
Oil
Base Oil
PAO + Ester
Series
Perma Star
Pressure Build-Up
6bar